Stampa…

80 Octane Blend, PRF B&J Brand, meets requirements of ASTM D2699 and D2700, Burdick & Jackson™

Fornitore: Honeywell Chemicals
Pericolo

RS2175-19 RS2175-204
HONCRS2175-19EA 2387.04 EUR
HONCRS2175-19 HONCRS2175-204
80 Octane Blend, PRF B&J Brand, meets requirements of ASTM D2699 and D2700, Burdick & Jackson™
80 Octane Blend

Primary Reference Fuels


  • Octane number, the principal performance characteristic of gasoline, is determined through use of certified PRF fuels and a Cooperative Fuel Research (CFR) engine under controlled test conditions
  • used in both research and analytical applications
  • thorough quality control testing to ensure each lot conforms to the specifications defined in ASTM D2699 for Motor Octane Number (MON) and ASTM 2700 for Research Octane Number (RON).

Punto di ebollizione: 6,7…7.0 %(V)
Punto di fusione: –107…–90 °C
Densità: 0,6901 g/cm³ (20 °C)
Flash Pt: –12,2 °C
Temperatura di stoccaggio: Ambiente
EINECS: 205-563-8
UN: 1993
ADR: 3,II

Visualizza i codici

Risultati del test di specificazione

Appearance Clear, colorless liquid
Color (APHA) < 10
Water (Karl Fischer) < 0.010%
Residue < 5 mg/L
Composition by GC: Heptane 19.9 – 20.1%
Composition by GC: Iso-Octane 79.9 – 80.1%


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR