Stampa…

Sodium alkylnaphthalenesulphonate ∼40% in water

Fornitore: TCI EUROPE
Pericolo

Synonyms: Sodium Butylnaphthalenesulphonate (so called), Alkylnaphthalenesulphonic acid Sodium Salt, Butylnaphthalenesulphonic acid Sodium Salt (so called)

B0730-25G B0730-500G
TCIAB0730-25GEA 16 EUR
TCIAB0730-25G TCIAB0730-500G
Sodium alkylnaphthalenesulphonate ∼40% in water
Sodium alkylnaphthalenesulphonate
EINECS: 247-150-5

Visualizza i codici

Risultati del test di specificazione

Appearance Colorless to Brown clear liquid
Absorbance 0.600 to 0.950 (0.1 g/L, 286.0 to 290.0 nm)
Absorbance2 0.550 to 0.850 (0.01 g/L, 227.0 to 231.0 nm)
Water 55.0 to 66.0 %
Ignition residue (Sulfate) 8.0 to 11.0 %

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR