Stampa…

Eusolex® OCR

Fornitore: Merck
Attenzione

1.05377.9025 1.05377.9201 1.05377.0100 1.05377.1000
1.05377.9025EA 0 EUR
1.05377.9025 1.05377.9201 1.05377.0100 1.05377.1000
Eusolex® OCR
Eusolex®

Organic UV Filter


Eusolex® OCR is a clear, yellow oil and UV-B filter. Very photostable by its own, it's an excellent solubilizer and photo-stabilizer for Avobenzone (and other oil soluble crystalline UV filters). Eusolex® OCR is worldwide approved.


INCI name: Octocrylene

Punto di fusione: –10 °C
Densità: 1,048 g/cm³ (20 °C)
Flash Pt: 234 °C
EINECS: 228-250-8
UN: 3082
ADR: 9,III

Visualizza i codici

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR