Stampa…

Dispersing Tools for OV 625 Digital and OV 725 Digital

Fornitore: VELP SCIENTIFIC
A00000462 A00000463 A00000464 A00000469 A00000472 A00000473 A00000478 A00000479 A00000480
VELPA00000462EA 1080 EUR
VELPA00000462 VELPA00000463 VELPA00000464 VELPA00000469 VELPA00000472 VELPA00000473 VELPA00000478 VELPA00000479 VELPA00000480
Dispersing Tools for OV 625 Digital and OV 725 Digital
Omogeneizzatori Utensili per Dispersione
A wide range of dispersing tools ensures excellent performance for many applications for small samples, sizes such as biological matrices, and large volumes (up to 4 liters as a high-speed mixer).

  • Manufactured with stainless steel (316L) and a PTFE seal
  • Processing different types of samples in a volume range between 0,2 ml and 4 L (H₂O)
  • Fast and easy installation system enables easy accomodation and change of the tools
  • Ready-to-use; each dispersing tool is provided with the correct rotor/stator coupling
  • Disassemble and reassemble in seconds for cleaning
More Product Information
Visualizza i codici

Specifiche

Environmentally Preferable
Distanza tra rotore e statore 0,5 mm 0,5 mm 8 mm 0,5 mm 0,5 mm 0,5 mm
Velocità periferica 19,6 m/s 23,6 m/s 18,8 m/s 4,2 m/s 19,6 m/s 23,6 m/s
Ultimate fineness 1 - 7 µm (emulsion)
5 - 40 µm (suspensions)
1 - 5 µm (emulsion)
5 - 25 µm (suspensions)
- 1 - 10 µm (emulsion)
10 - 50 µm (suspensions)
1 - 10 µm (emulsion)
10 - 50 µm (suspensions)
1 - 10 µm (emulsion)
10 - 50 µm (suspensions)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR