Stampa…

Bottle, with GL 45 side neck, DURAN®

Fornitore: DWK Life Sciences
219900701
SCOT219900701EA 130 EUR
SCOT219900701
Bottle, with GL 45 side neck, DURAN®
Bottiglie Bottiglie in vetro
HPLC 2000 ml reservoir bottle with two GL 45 inlets.

  • Convenient – Side neck allow solvent filling without main delivery cap removal
  • Safer – Capped bottles reduce the risk of volatile organic compounds (VOC) escape and spillage
  • Compatible - GL 45 threads fit standard HPLC connection caps
  • Manufactured from the material of choice for HPLC solvent bottles: borosilicate 3.3 glass offering a very low inorganic ion extractables profile
  • Useful 2 L capacity
  • Durable white enamel volume graduations (400 - 1800 ml, 200 ml intervals)

DURAN® bottles are ideal forMore Product Information
Visualizza i codici

Specifiche

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR