Stampa…

Qualitative filter papers, technical, creped

Fornitore: Sartorius
FT-2-483580580 FT-2-342580580 FT-4-423-125 FT-3-423-090 FT2-335-580580 FT-3-423-240 FT-3-335-125 FT-3-423-185 FT-3-423-150 FT-3-335-270 FT-3-335-150 FT-3-335-110 FT-3-335-185 FT-4-423-185 FT-4-423-385 FT-4-423-320 FT-4-423-240 FT-4-423-150 FT-4-423-270 FT-3-314-150 FT-3-314-090 FT-4-423-110 FT-2-354580580 FT-2-423580580 FT-4-483-185 FT-4-480-150 FT-2-314580580 FT-4-483-500 FT-3-342-125 FT-3-354-185 FT-3-354-240 FT-3-354-320 FT-3-423-110 FT-3-423-125 FT-4-483-240 FT-3-480-185 FT-3-314-110 FT-3-480-125 FT-3-335-090 FT-3-335-190 FT-3-335-200 FT-3-480-150 FT-3-314-070 FT-3-314-240 FT-3-314-385 FT-4-335-125 FT-4-335-240 FT-4-335-320 FT-4-423-500 FT2-480-580580
515-1613EA 489 EUR
515-1613 515-1623 SARTFT-4-423-125 SARTFT-3-423-090 512-0536 SARTFT-3-423-240 SARTFT-3-335-125 SARTFT-3-423-185 SARTFT-3-423-150 SARTFT-3-335-270 SARTFT-3-335-150 SARTFT-3-335-110 SARTFT-3-335-185 SARTFT-4-423-185 SARTFT-4-423-385 SARTFT-4-423-320 SARTFT-4-423-240 SARTFT-4-423-150 SARTFT-4-423-270 SARTFT-3-314-150 SARTFT-3-314-090 SARTFT-4-423-110 SARTFT-2-354580580 SARTFT-2-423580580 SARTFT-4-483-185 SARTFT-4-480-150 SARTFT-2-314580580 SARTFT-4-483-500 SARTFT-3-342-125 SARTFT-3-354-185 SARTFT-3-354-240 SARTFT-3-354-320 SARTFT-3-423-110 SARTFT-3-423-125 SARTFT-4-483-240 SARTFT-3-480-185 SARTFT-3-314-110 SARTFT-3-480-125 SARTFT-3-335-090 SARTFT-3-335-190 SARTFT-3-335-200 SARTFT-3-480-150 SARTFT-3-314-070 SARTFT-3-314-240 SARTFT-3-314-385 SARTFT-4-335-125 SARTFT-4-335-240 SARTFT-4-335-320 SARTFT-4-423-500 SARTFT2-480-580580
Qualitative filter papers, technical, creped
Filtri Carta da filtro Carta da filtro per analisi qualitative
These filter papers are used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore
suitable for pressure or vacuum filtration.

They are made of refined pulp and linters with an >95% alpha-cellulose content, are very pure with an ash content between <0,1 to 0,15%.

Grade 5 H/N: Very fast rate of filtration, wide-pore. Used for filtration of essential oils.
Grade 37/N: Very fast rate of filtration, wide-More Product Information
Visualizza i codici

Specifiche

Grado 39/N 1602/N 5 H/N 603/N 6 S/N 1602/N 601/N 5 H/N 37/N 603/N 6 S/N 37/N
Environmentally Preferable
Peso 180 g/m² 70 g/m² 85 g/m² 75 g/m² 145 g/m² 70 g/m² 65 g/m² 85 g/m² 135 g/m² 75 g/m² 145 g/m² 135 g/m²
Spessore 0,65 mm 0,23 mm 0,28 mm 0,25 mm 0,55 mm 0,23 mm 0,19 mm 0,28 mm 0,50 mm 0,25 mm 0,55 mm 0,50 mm
Velocità di filtrazione 5 sec 5 s 3 sec 8 sec 12 sec 5 sec 13 sec 3 s 4 sec 8 s 12 s 4 s
Resistenza allo strappo da bagnato >90 kPa >30 kPa >40 kPa >50 kPa >90 kPa >30 kPa >30 kPa >40 kPa >70 kPa >50 kPa >90 kPa >70 kPa

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR