Stampa…

Solvent-Resistant Stirred Cell for 47 mm Membranes

Fornitore: Merck
XFUF04701
MILFXFUF04701EA 2650 EUR
MILFXFUF04701
Solvent-Resistant Stirred Cell for 47 mm Membranes
Dispositivi agitatori Agitatori magnetici
MilliporeSigma™ solvent-resistant stirred cells, for 47 mm membranes is used for protein desalting, purification and concentration.

  • Autoclave
  • Filtration area: 15 cm²
  • Diameter: 47 mm (filter), 80 mm (cylinder)
  • Height: 122 mm
  • Volume (hold up): 0.3 ml
  • Volume (process volume): 2.5 to 75 ml

Access contents without dismantling via top plate opening. The in-place disc filter is inside a glass cylinder with PTFE components for broad compatibility.
Visualizza i codici

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR