Stampa…

Millivac™ Maxi Vacuum Pump

Fornitore: Merck
SD1P014M04
MILFSD1P014M04EA 2570 EUR
MILFSD1P014M04
Millivac™ Maxi Vacuum Pump
Pompe Pompe da vuoto a membrana
Millivac™ Maxi vacuum pumps are compact, maintenance-free pumps that provide a consistent source of vacuum for filtration and other laborabory applications. A patented diaphragm design has reduced the footprint of the pumps compared to conventional models.

  • Lubrication not required
  • Quiet, compact design conserves previous lab bench space
  • Millivac™ Maxi pump is gas-tight, has a PTFE-coated diaphragm, and is compatible with slightly aggressive or corrosive gases and vapors

Application: Use Millivac Maxi pump to filter larger volumes or viscous solutions.
Visualizza i codici

Specifiche

Environmentally Preferable
Raccordo flessibile Hose connector for 6 mm Int.Ø tubing
Materiale alloggiamento PTFE-coated diaphragm with FFPM valves
L×P×A 90×361×141 mm
Peso 3,95 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR