Stampa…

Large laboratory glasswashers, PLW 8617

Fornitore: MIELE
11176550 11176560 11176570 11176580 11176590 11176610 11176620 11176600
MIEL11176550EA 0 EUR
MIEL11176550 MIEL11176560 MIEL11176570 MIEL11176580 MIEL11176590 MIEL11176610 MIEL11176620 MIEL11176600
Large laboratory glasswashers, PLW 8617
Lavavetreria
The PLW 8617 large laboratory glasswasher can accommodate 216 laboratory flasks, 588 vials, or 294 pipettes. The large glasswasher is flexible and simple to use, it has modular load carriers and EasyLoad system. This efficient unit has a single door, 1150 mm wide, a usable capacity of 351 litres. PLW 8617 provides reliable results, high pump performance with a variable-speed pump and features spray arm monitoring and a conductivity meter.

  • Innovative 2-pump system for maximum performance
  • Flexible and modular (EasyLoad) racking system
  • Excellent drying
More Product Information
Visualizza i codici

Specifiche

Modello PLW 8617
Environmentally Preferable
Pompa di circolazione 400 L/min
Dispenser 2 dispenser for liquid chemicals;
4 dispenser connections extra available
Drenaggio 1 drain valve connection (unless it is drain pump version)
Elettrico 3 AC, 208 V, 60 Hz;
Fuse 32 - 35 A
Plumbing 2× cold water (CW), 1× hotwater (HW), 2× de-mineralised water (AD)
L×P×A 2495×1150×990 mm
Peso 550 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR