Stampa…

Hubtron™ Advance Fluoroelastomer Tubing

Fornitore: Avantor Fluid Handling
95226-00 95226-04
MFLX95226-00EA 541 EUR
MFLX95226-00 MFLX95226-04
Hubtron™ Advance Fluoroelastomer Tubing
Tubazioni Tubazione di trasferimento
Inner fluoroplastic liner, outer fluoroelastomer cover.

  • Global market leader in range of formulations for most extensive chemical compatibility

Applications:Corrosive chemical transfer, electronic applications, ink and general printing applications, and automotive applications.
Characteristics: Transparent, very low gas permeability, highly chemical compatible. Inner fluoroplastic liner, outer fluoroelastomer cover - smooth inner lining. Excellent alcohol, ester, acid and alkali resistance.
Certification: None
Temperature range: 14 to 248 °F (–10 to 120 °C)
Sterilization:Autoclave
Visualizza i codici

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR