Stampa…

Paraffin ovens with natural convection, universal, UNpa series

Fornitore: MEMMERT
UN75PA UN110PA UN160PA UN30PA UN55PA
MEMMUN75PAEA 3305 EUR
MEMMUN75PA MEMMUN110PA MEMMUN160PA MEMMUN30PA MEMMUN55PA
Paraffin ovens with natural convection, universal, UNpa series
Stufe Stufe a convezione naturale e con ventola
UNpa paraffin ovens provide precise and homogenous temperature control of paraffin embedding medium without any loss in quality. UNpa paraffin ovens are designed specifically for reliable sample preparation in the laboratory and have an intuitive and easy to use operating menu plus a high-quality, corrosion-resistant and easily cleanable stainless steel working chamber and housing.

  • High degree of thermal safety through multiple overtemperature protection
  • Intuitive, user friendly ovens with 2 TFT displays. ControlCOCKPIT parameters: Temperature (Celsius or
More Product Information
Visualizza i codici

Specifiche

Modello UN75pa UN110pa UN160pa UN30pa UN55pa
Environmentally Preferable
Oscillazione della temperatura (tempo) 0,1 °C 0,1 °C 0,1 °C 0,1 °C 0,1 °C
Range di temperatura +30…+80 °C +30…+80 °C +30…+80 °C +30…+80 °C +30…+80 °C
Capacità 74 L 108 L 161 L 32 L 53 L
Tipo di circolazione Convezione naturale Convezione naturale Convezione naturale Convezione naturale Convezione naturale
Ripiani forniti (max.) 0 (6) 0 (5) 0 (8) 0 (3) 0 (4)
Carico max. per ripiano 20 kg 20 kg 20 kg 20 kg 20 kg
Max. capacita della camera 120 kg 175 kg 210 kg 60 kg 80 kg
Consumo energetico max. 2500 W 2800 W 3200 W 1600 W 2000 W
Consumo energetico 2500 W 2800 W 3200 W 1600 W 2000 W
Peso 64 kg 72 kg 80 kg 44 kg 55 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR