Stampa…

Shaking incubators, Varioshake series

Fornitore: LAUDA
L003052 L003053 L003054
LAUDL003052EA 8600 EUR
LAUDL003052 LAUDL003053 LAUDL003054
Shaking incubators, Varioshake series
Agitatori Agitatori con incubazione/Incubatori con agitazione
Shaking incubators with orbital movement for precise and reproducible research.

  • LED display shows temperature and enables setting in steps of 0,1 °C
  • User-friendly microprocessor technology
  • Membrane keyboard with distinctive symbols
  • PID type temperature control
  • Limit values for over and under temperature alarm (optical and acoustic) can be set
  • Timer, microprocessor-controlled, with remaining time display and acoustic signal at the end of the process
  • Timer adjustable from 1 min. up to 999 hours
  • Hinged acrylic glass hood

The models have a cooling coilMore Product Information
Visualizza i codici

Specifiche

Modello VS 60 OI VS 45 OI VS 150 OI
Movimento di agitazione Orbital Orbital Orbital
Environmentally Preferable
Range di temperatura 28…70 °C 28…70 °C 28…70 °C
Stabilità della temperatura 0,2 ± K 0,2 ± K 0,2 ± K
Velocità di agitazione 20 - 250 min⁻¹ 20 - 250 min⁻¹ 20 - 250 min⁻¹
Carico massimo 20 kg 20 kg 20 kg
Potenza 0,65 kW - 0,8 kW
Potenza riscaldante 0,5 kW - 0,5 kW
Temperatura ambiente consentita 10...30 °C 10...30 °C 10...30 °C
L×P piattaforma 450×450 mm 420×270 mm -
L×P×A 559×687×628 mm 710×650×710 mm 930×890×820 mm
Peso 54 kg 72 kg 150 kg
Volume della camera 68 L 36 L 157 L
Dimensioni della camera 450×450×338 mm 420×270×320 mm 674×540×430 mm
Ampiezza di agitazione 30 mm 25 mm 25 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR