Stampa…

Hei-VAP Ultimate Rotary Evaporators

Fornitore: Heidolph Instruments GmbH & Co.KG
575-01100-00 575-01300-00 575-01305-00 575-01500-00 575-01600-00 575-01110-00 575-01310-00 575-01315-00 575-01510-00 575-01610-00 576-01100-00 576-01300-00 576-01305-00 576-01500-00 576-01600-00 576-01110-00 576-01310-00 576-01315-00 576-01510-00 576-01610-00
HEID575-01100-00EA 5270 EUR
HEID575-01100-00 HEID575-01300-00 HEID575-01305-00 HEID575-01500-00 HEID575-01600-00 HEID575-01110-00 HEID575-01310-00 HEID575-01315-00 HEID575-01510-00 HEID575-01610-00 HEID576-01100-00 HEID576-01300-00 HEID576-01305-00 HEID576-01500-00 HEID576-01600-00 HEID576-01110-00 HEID576-01310-00 HEID576-01315-00 HEID576-01510-00 HEID576-01610-00
Hei-VAP Ultimate Rotary Evaporators
Evaporatori Evaporatori rotanti
The Hei-VAP ultimate, precise setting of rotation speed and heating bath temperature on the digital touch display or for quick access during an active process directly via the knobs on the operating panel.

  • Central operating panel with 7" touch display
  • Clear display of all values (basic and advanced modes)
  • With timer, limitation of max. temperature, multilingual menu and text display for error messages
  • Separate knobs for rotation and heating with locking function to prevent accidental readjusting
  • LED ring lights and pictogram to display the activity even
More Product Information
Visualizza i codici

Specifiche

Modello Hei-VAP Ultimate (HL) Hei-VAP Ultimate (ML) Hei-VAP Ultimate (XL) Hei-VAP Ultimate
Environmentally Preferable
Velocità di rotazione 10 - 280 min⁻¹ 10 - 280 min⁻¹ 10 - 280 min⁻¹ 10 - 280 min⁻¹
Tasso di evaporazione Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h
Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h
Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h
Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h
Superficie refrigerante 2200 cm² 2200 cm² 2200 cm² 2200 cm²
Capacità del bagnomaria 6 L 6 L 6 L 6 L
L×P×A 739×477×887 mm 739×477×887 mm 739×477×887 mm 739×477×887 mm
Peso 15 kg (Without glassware) 15 kg (Without glassware) 15 kg (without glassware) 15 kg (without glassware)
Timer Yes Yes Yes Yes
Range di temperatura 20...100 °C H₂O; 20...210 °C oil 20...100 °C H₂O; 20...210 °C oil 20...100 °C H₂O; 20...210 °C oil 20...100 °C H₂O; 20...210 °C oil
Corse 155 mm 155 mm 155 mm 155 mm
Classe di protezione Device IP20; Control panel IP42; Control-Box IP42; Connection cable heating bath IP67; I (IEC 61140) Device IP20; Control panel IP42; Control-Box IP42; Connection cable heating bath IP67; I (IEC 61140) Device IP20; Control panel IP42 Control-Box IP42 Connection cable heating bath IP67; I (IEC 61140) Device IP20; Control panel IP42 Control-Box IP42 Connection cable heating bath IP67; I (IEC 61140)
Potenza 1400 W max. 1400 W max. 1400 W max. 1400 W max.
Livello di rumorosita <85 dB(A) (in accordance with IEC 61010) <85 dB(A) (in accordance with IEC 61010) <85 dB(A) (in accordance with IEC 61010) <85 dB(A) (in accordance with IEC 61010)
Motore Brushless direct current motor with electronic speed control Brushless direct current motor with electronic speed control Brushless direct current motor with electronic speed control Brushless direct current motor with electronic speed control
Potenza riscaldante 1300 W 1300 W 1300 W 1300 W
Elettrico 230 V (50/60 Hz) 230 V (50/60 Hz) 230 V (50/60 Hz) 230 V (50/60 Hz)
Display 7" LCD colour display 7" LCD colour display 7" LCD colour display 7" LCD colour display
Bagno Ø Inner: 253 mm; Outer: 291 mm Inner: 253 mm; Outer: 291 mm Inner: 253 mm; Outer: 291 mm Inner: 253 mm; Outer: 291 mm
Accuratezza ±1 °C ±1 °C ±1 °C ±1 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR