Stampa…

Laboratory thermometers, conformity certified, TFX 422C

Fornitore: EBRO
1340-5433 1340-5434
EBRO1340-5433EA 632 EUR
EBRO1340-5433 EBRO1340-5434
Laboratory thermometers, conformity certified, TFX 422C
Termometri Termometri digitali
These ultra accurate thermometers are suitable for high-precision temperature monitoring in food applications and in the laboratory.

  • Robust and impact resistant
  • Functions: MIN/MAX and hold
  • High accuracy
  • Waterproof (IP 67)
  • Available with 60 cm or 150 cm silicone cable

With fixed PT1000 probe.

Certificazioni: DIN EN 13485. Conformity certified; certified with the EB 4401 food inspection case.
Visualizza i codici

Specifiche

Environmentally Preferable
L×P×A 109×54×22 mm
Peso 90 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR