Stampa…

emulsion 30% Simethicone USP

Fornitore: DOW CORNING

Synonyms: Anti-foaming agent

117544-200
DOWC117544-200EA 22110 EUR
DOWC117544-200
emulsion 30% Simethicone USP
Silicone antischiuma

Water-dilutable nonionic emulsion containing 30% Simethicone USP by weight.

Visualizza i codici

Risultati del test di specificazione

Nonvolatile Content 41,7%
pH 2,6
Siloxane Content 30,4%


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR