Stampa…

All-in-One Printer, OfficeJet Pro 8022e

Fornitore: COLLECTION PREFIX HPLC
LSPHD8022E
906-0256EA 0 EUR
906-0256
All-in-One Printer, OfficeJet Pro 8022e
Stampanti Document Printers
Count on the fast print speeds up to 20 ppm, automatic two-sided printing, and reliable Wi-Fi connectivity.

  • Functions: Print, copy, scan, fax
  • Print speed: Print speed up to 20 ppm (black) and 10 ppm (colour)
  • Print quality black (best): 1200×1200 rendered dpi
  • Automatic document feeder capacity: Standard, 35 sheets
  • Customisable shortcuts on your phone
  • Hands-free, auto-fed
  • Printing just got more productive

Designed to save you time: Increase productivity with fast colour performance - plus fax and scan to USB - and help save time with shortcuts.

Visualizza i codici

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR