Stampa…

VWR® PerfectBlue, Semi-dry electroblotters

Fornitore: VWR Collection
700-1219EA 1220 EUR
700-1219 700-1220
VWR® PerfectBlue, Semi-dry electroblotters
Dispositivi per Blotting
PerfectBlue semi-dry electroblotters are designed for clean, rapid and effective transfer of proteins and nucleic acids from polyacrylamide or agarose gels to membranes. Suitable for use with Western, Southern and Northern blotting, these semi-dry blotters reduce many lengthy procedures down to around an hour.

Blotting chamber
Highly durable Plexiglass® construction
Totally removable cover which attaches flat to reduce overall unit storage size
Oversized, easy to handle screws for fumble-free and safe cover adjustment
High quality gold plated plug contacts for optimal electrical contact.

Visualizza i codici

Specifiche

Modello PerfectBlue S (10×10 cm) PerfectBlue M (20×20 cm)
Environmentally Preferable
Volume tampone ~50 ml ~200 ml
Area di trasferimento attiva 100 cm³ 400 cm³
Tempo di trasferimento 30 - 120 min 30 - 120 min
L×P×A unità 185×185×60 mm 295×295×60 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR