Stampa…

Elettrodi pH per strumenti di misurazione portatili, Polyplast™

Fornitore: HAMILTON BONADUZ
238404 238380 238381 238382 238385 242050 242052 238384 242051
662-9221EA 287 EUR
662-9221 662-9216 662-9217 662-9218 662-9239 662-9241 662-9242 662-9240 662-2152
Elettrodi pH per strumenti di misurazione portatili, Polyplast™
Elettrodi Elettrodi pH
Polyplast electrodes have a shatterproof plastic shaft. They are ideal for portable measurements or as entry level sensors for basic laboratory applications.

  • Universally applicable, especially for ion-weak solutions, water and sewage, emulsions and suspensions
  • Fast response and accurate readings with the patented single pore concept
  • Shatter-proof plastic shaft for portable measurements
  • Robust and maintenance-free

pH range: 0 to 14; ORP range: +/−2000 mV
Electrolyte: Polisolve
Diaphragm: Single Pore

Integrated temperature sensor NTC 30 kOhm
IntegratedMore Product Information
Visualizza i codici

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR