Stampa…

Microscope documentation cameras

Fornitore: LEICA MICROSYSTEMS
13613735 11547106 11547114 11547118 11547113 11547116 11547110
630-3195EA 0 EUR
630-3195 630-3198 LEIM11547114 630-3437 630-3458 LEIM11547116 LEIM11547110
Microscope documentation cameras
Camere
Leica (brightfield) colour cameras provide outstanding colour fidelity due to state-of-the-art colour interpolation algorithms performed in the camera head. Leica fluorescence cameras provide high sensor sensitivity allowing short exposure times and, therefore, preventing photo bleaching, so actively protecting cells from any photo damage.

  • Brightfield documentation cameras
  • Even fine structural and colour details can be distinguished due to appropriate pixel sizes for every desired microscope magnification
  • High definition (HD) display directly on a monitor
More Product Information
Visualizza i codici

Specifiche

Modello ICC50 W DFC7000 T K5C K3C/M K8 DFC7000 T/ DFC7000 GT
Environmentally Preferable
Sensor size 1/2" 2/3" 15,86 mm 8,92 mm
Pixel size 2,3×2,3 µm 4,54×4,54 µm 2,4×2,4 μm 2,4×2,4 μm 4,54×4,54 µm
Frequenza dei fotogrammi 38 fps (HDMI 1280x760);
12 fps (1440×1080)
40 fps (@ 1920×1440); 123 fps (@ 5 x5 binning) 7 fps (full frame), 19 fps (2x2 binned), 32 fps (3x3 binned) 15 fps (software triggered), 21 fps (hardware triggered – available in K3 M only)  40 fps (@ 1920×1440); 123 fps (@ 5 x5 binning)
Tempo di esposizione 1 ms - 500 ms 4 μsec - 200 sec 1 ms - 10 s 1 ms - 10 s 4 μsec - 200 sec
Profondità del colore 8 bit 16 bit 3×12 bit 3×12 bit 16 bit
Interfaccia USB 2.0, Ethernet; WiFi (only with W model), HDMI, SD USB 3.0 (compatible with USB 2.0) USB 3 USB 3 USB 3 USB 3.0 (compatible with USB 2.0)
Software LAS EZ4, Aquire Software, AirLab App LAS X software LAS X LAS X LAS X LAS X,LAS software
Supported OS Windows® 7, 8, 10, XP / Mac OSX / Linux Windows® 7, 8, 10, XP / Mac OSX / Linux Windows Windows Windows Windows® 7, 8, 10
L×P×A 100×180×50 mm 93×120×150 mm 74×112×59 mm 65×65×65,8 mm 93×120×150 mm
Peso 700 g 1900 g 350 g 420 g 1900 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR