Stampa…

Filtri per siringhe, Minisart® HY

Fornitore: Sartorius
16599-HYQ 16596-HYQ 16596-HYK
514-0676EA 1410 EUR
514-0676 512-3222 611-0696
Filtri per siringhe, Minisart® HY
Filtri Filtri per siringhe
Filtri per siringhe con membrana in PTFE idrofobo con alloggiamento in MBS per rapida aerazione sterile e filtrazione di gas.

  • Sterile and ready-to-use
  • Minimum extractables or leachables
  • Very low non-specific binding
  • Suitable as venting filter

Individually packed and sterile Minisart® HY syringe filters are optimal for immediate usage whenever sterile filtration or venting is needed.

The low-binding PTFE membrane is the best option for leachable free filtration. Due to its hydrophobic nature the PTFE membrane functions as a water barrier and doesMore Product Information
Visualizza i codici

Specifiche

Environmentally Preferable
Portata d'aria 2000 ml/min with air at 0,1 bar (1,5 psi)
Pressione di esercizio massima 4,5 bar (65 psi)
Temperatura massima 60 °C (140 °F)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR