Stampa…

Microcentrifuges, 5425/5425 R (General Lab Product)

Fornitore: EPPENDORF
5405000.310 5405000.719 5405000.174 5406000.119 5406000.313 5406000.518 5406000.712 5405000.117
521-2471EA 2348 EUR
521-2471 521-2479 521-2783 521-3351 521-3355 521-3359 521-3363 EPPE5405000.117
Microcentrifuges, 5425/5425 R (General Lab Product)
Centrifughe Microcentrifughe
This air-cooled centrifuge covers a range of very frequent applications. Focusing on standard applications, it is an essential piece of equipment for modern labs ensuring optimal separation. Ideal for high-throughput users expecting a top level of ergonomic comfort as well as high flexibility with 6 rotor options.

  • QuickLock® technology for ergonomic rotor lid locking
  • OptiBowl® design for quiet operation, even without a rotor lid
  • Soft touch one-finger lid closure for ergonomic operation
  • Increased software features (10 acceleration and braking ramps, 3
More Product Information
New Product
Visualizza i codici

Specifiche

Modello 5425 5425 5425 R 5425
Environmentally Preferable Produzione a basso impatto Produzione a basso impatto Produzione a basso impatto
Capacità max. 10×5 ml / 24×1,5/2,0 ml 10×5 ml / 18×1,5/2,0 ml 10×5,0 ml 10×5 ml / 24×1,5/2,0 ml
Velocità massima 15060 min⁻¹ 15060 min⁻¹ 15060 min⁻¹ 15060 min⁻¹
RCF massima 21300 ×g 21300 ×g 21300 ×g 21300 ×g
Temperatura –10...+40 °C
Rampe di accelerazione/frenata 10/10 10/10 10/10 10/10
Tempo di accelerazione/frenata 15/15 s 15/15 s 15/15 s 15/15 s
Timer 10 s - 9:59 h, with continous run function 10 s - 9:59 h, with continous run function 10 s - 9:59 h, with continous run function 10 s - 9:59 h, with continous run function
Livello di rumorosita <51 dB(A) <51 dB(A) <54 dB(A) <51 dB(A)
Alimentazione 230 V / 50 - 60 Hz 230 V / 50 - 60 Hz 230 V / 50 - 60 Hz 230 V / 50 - 60 Hz
Consumo energetico 280 W 280 W 360 W 280 W
L×P×A 242×387×236 mm 242×387×236 mm 290×480×260 mm 242×387×236 mm
Peso 15,6 kg 15,6 kg 21 kg 15,6 kg
Certificazione ambientale Renewable Energy Certificate, ISO 14001 Renewable Energy Certificate, ISO 14001 Renewable Energy Certificate, ISO 14001

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR