Stampa…

Qualitative filter papers, standard grades, grade 6, Whatman™

Fornitore: Whatman products (Cytiva)
1006-070 1006-090 1006-110 1006-125 1006-150 1006-185 1006-240 1006-042
516-3606EA 20.9 EUR
516-3606 512-1036 512-1037 516-3610 516-3611 512-1038 516-0603 516-5127
Qualitative filter papers, standard grades, grade 6, Whatman™
Filtri Carta da filtro Carta da filtro per analisi qualitative
A standard grade filter for boiler water analysis.

  • Twice as fast as Grade 5 with similar fine particle retention
  • Often specified for boiler water analysis applications

These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
Visualizza i codici

Specifiche

Grado 6
Environmentally Preferable
Peso 100 g/m²
Spessore 180 µm
Ritenzione delle particelle 3 µm
Velocità di filtrazione 715 s (Herzberg)
Contenuto di cenere 0,15%
Portata d'aria 32 s/100 ml/6,5 cm²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR