Stampa…

Capsule filters, Polycap™ HD, Whatman™

Fornitore: Whatman products (Cytiva)
6703-3610 6703-3611 6703-3621 6703-3650 6703-7510 6703-7511 6703-7521 6703-7550 2612T 2614T 2610T 2611T 2710 2711T 2712M 2712T 2713T 2810T 2813 2813T 2814T 2812T 2714T
515-0097EA 91.5 EUR
515-0097 515-0098 515-0099 515-0100 515-0101 515-0102 515-0103 515-0104 516-0960 516-0912 516-0958 516-0959 516-0967 516-0968 516-0969 516-0970 516-0972 516-0978 516-0980 516-0981 516-0982 516-0979 516-0914
Capsule filters, Polycap™ HD, Whatman™
Filtri Capsule per filtrazione a membrana
These Polycap™ HD capsule filters offer a broad range of particle size retention and excellent filtrate purity using polypropylene (PP) depth media. The all PP construction also offers chemical resistance for solvent filtration.

  • PP filters support use with a broad range of solutions, pH solutions, and temperatures
  • Sturdy construction leads to high flow and high retention capacity
  • Can be autoclaved with steam at 121 °C for 20 min
  • Manual vent with Luer lock to bleed air from upstream or serve as an injection or sample port

Chemical processingMore Product Information
Visualizza i codici

Specifiche

Tipo Polycap™ HD 36 Polycap™ HD 75 Polycap™ HD 150
Environmentally Preferable
Superficie di filtrazione 400 cm² 820 cm² 1650 cm²
Pressione max. 4,1 bar 4,1 bar 4,1 bar

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR