Stampa…

Capsule filtranti Polycap™, Whatman™

Fornitore: Whatman products (Cytiva)
6714-7502 6717-9502 6714-7501 6714-3601 6714-3602 6714-3604 6715-3602 6715-3604 6715-7502 6716-3602 6717-7504 6717-7510 6717-9501 6717-9504 6718-9502 6718-9582 6715-3682 6715-7582 6704-9502
515-2541EA 201 EUR
515-2541 515-2552 515-2540 515-2531 515-2532 515-2533 515-2536 515-2537 515-2544 515-2538 515-2546 515-2547 515-2551 515-2553 515-2555 516-0985 516-0983 516-0984 516-0915
Capsule filtranti Polycap™, Whatman™
Filtri Capsule per filtrazione a membrana
These Polycap™ TC capsule filters feature dual layer polytehersulfone (PES) membranes and provide efficient filtration for aqueous solutions.

  • 100% integrity-tested during manufacturing
  • PP housing thermally fused to eliminate surfactants and mold releasing agents that could affect analysis
  • Available in sterile and non sterile versions with a filling bell option
  • PES membranes protein adsorption characteristics: HAS 0,4 µg/cm²; Insulin 2,0 µg/cm²; gammaglobulin 1,5 µg/cm²

PES membranes are inherently hydrophilic, have low extractables, are biosafe, andMore Product Information
Visualizza i codici

Specifiche

Tipo Polycap™ TC 75 Polycap™ TC 36 Polycap™ TC 150
Environmentally Preferable
Superficie di filtrazione 930 cm² 440 cm² 1900 cm²
Pressione max. 4,1 bar 4,1 bar 4,1 bar

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR