Stampa…

Portafiltri, Pop-Top™ e Swin-Lok™, Whatman™

Fornitore: Whatman products (Cytiva)
420200 420100 420400
515-2361EA 315 EUR
515-2361 515-2360 515-2362
Portafiltri, Pop-Top™ e Swin-Lok™, Whatman™
Portafiltri
These filter holders are designed for microfiltration and ultra cleaning of small volumes of liquids using positive pressure.

  • Accommodate Nuclepore track etched and cast membranes
  • Syringe compatible
Visualizza i codici

Specifiche

Superficie di filtrazione 3,9 cm² 0,8 cm² 13,8 cm²
Environmentally Preferable
Dimensioni 35×37 mm 27×27 mm 60×65 mm
Raccordo di ingresso/uscita connessioni cap: female Luer lock
base: male Luer slip fit
cap: male Luer slip fit
base: female Luer slip fit
cap: female Luer slip fit
base: male 1/4" NPT and 1/4" tubing
Pressione di esercizio massima 3,5 bar 3,5 bar 3,5 bar
Temperatura di esercizio massima 38 °C 38 °C 38 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR