Stampa…

Grade 2V qualitative filter papers, fluted, Whatman™

Fornitore: Whatman products (Cytiva)
1202-125 1202-150 1202-185 1202-240 1202-270 1202-320 1202-400 1202-500 1202-385
512-1039EA 70.3 EUR
512-1039 512-1040 512-1041 512-0415 512-0302 512-0303 512-0455 512-0416 512-0456
Grade 2V qualitative filter papers, fluted, Whatman™
Filtri Carta da filtro Carta da filtro per analisi qualitative
Compared with quadrant-folded filters, Cytiva's Whatman Grade 2V pre-folded filter paper exposes extra surface area, which enables a higher loading capacity and shorter filtration time.

  • Medium flow and nominal particle retention rating of 8 µm
  • Herzberg filtration speed of 240s
  • Fluted (pre-pleated) for easy use with conical filter funnels
  • Can be used for soil analysis or general filtration

Grade 2V pre-folded filter sheets are suitable for extracting samples from soil to support contaminant testing in the presence of weakly acidic solutions. Pre-foldedMore Product Information
Visualizza i codici

Specifiche

Grado 2V
Environmentally Preferable
Peso 97 g/m²
Spessore 190 µm
Ritenzione delle particelle 8 µm
Velocità di filtrazione 240 s (Herzberg)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR