Stampa…

Drying and heating chambers with forced convection, FP series Avantgarde.Line

Fornitore: Binder
9010-0363 9010-0366 9010-0365 9010-0364
466-0653EA 3342 EUR
466-0653 466-0656 466-0655 466-0654
Drying and heating chambers with forced convection, FP series Avantgarde.Line
Stufe Stufe a convezione naturale e con ventola
The Binder FP series of material test chambers with mechanical convection and program functions provide reliably short drying times and particularly fast heating – even for chambers under full loads.

  • High temperature accuracy thanks to APT.line™ technology
  • Controller with interval and real-time programming
  • Adjustable fan speed
  • Electromechanical control of the exhaust air flap
  • Class 2 independent adjustable temperature safety device (DIN 12880) and class 3.1 independent temperature safety device (DIN 12880) with visual/acoustic alarm available for selection
More Product Information
Visualizza i codici

Specifiche

Modello FP 56 FP 720 FP 260 FP 115
Environmentally Preferable
Oscillazione della temperatura (tempo) 0,4 °C @ 150 °C 0,6 °C @ 150 °C 0,4 °C @ 150 °C 0,3 °C @ 150 °C
Range di temperatura Ambient +10…300 °C Ambient +12…300 °C Ambient +10…300 °C Ambient +10…300 °C
Variazione della temperatura (spaziale) 1,4 °C @ 150 °C 2,4 °C @ 150 °C 1,7 °C @ 150 °C 1,4 °C @ 150 °C
Capacità 60 L 741 L 259 L 116 L
Tipo di circolazione Convezione forzata Convezione forzata Convezione forzata Convezione forzata
Tempo di riscaldamento 15 min to 150 °C 25 min to 150 °C 19 min to 150 °C 19 min to 150 °C
Tempo di recupero 4 min after 30 second opening at 150 °C 6 min after 30 second opening at 150 °C 6 min after 30 second opening at 150 °C 5 min after 30 second opening at 150 °C
Ripiani forniti (max.) 2(5) 2(16) 2(8) 2(5)
Carico max. per ripiano 30 kg 45 kg 40 kg 30 kg
Dimensioni interne L×P×A 400×342×400 mm 1000×574×1300 mm 650×512×780 mm 550×383×550 mm
Est. L×P×A 564×648×622 mm 1165×910×1590 mm 814×840×962 mm 714×690×732 mm
Elettrico 230 V, 1 phase, 50/60 Hz 400 V, 3 phase, 50/60 Hz 230 V, 1 phase, 50/60 Hz 230 V, 1 phase, 50/60 Hz
Consumo energetico nominale 1,2 kW 4,5 kW 2,5 kW 1,4 kW
Peso 44 kg 194 kg 96 kg 62 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR