Stampa…

Solaris 4000 R Large Refrigerated Incubating Benchtop Orbital Shakers

Fornitore: Thermo Fisher Scientific
SK4002 SK4002CPKG SK4002MPKG
444-1439EA 8568 EUR
444-1439 171-1520 BARNSK4002MPKG
Solaris 4000 R Large Refrigerated Incubating Benchtop Orbital Shakers
Agitatori Agitatori con incubazione/Incubatori con agitazione
Solaris incubated refrigerated orbital shakers feature Peltier chillers, units have a compact footprint, are designed to fit on the benchtop, user programmability for easy setup and reproducibility plus connectivity for easy monitoring.

  • Exceptional reliability with heavy-duty drive mechanism
  • Ability to create, download, and share up to 99 programs across multiple units
  • USB and ethernet connections for monitoring and data output
  • Refrigerant-free, environmentally friendly Peltier cooling, which uses 58% less energy compared to older models with traditional
More Product Information

Promozione a tempo limitato

Questi articoli sono attualmente in promozione

Visualizza i codici

Specifiche

Modello Solaris 4000 R
Movimento di agitazione Orbital
Environmentally Preferable Efficiente a livello energetico,Più sicuro dal punto di vista della salute umana e dell'ambiente
Range di temperatura 4…60 °C
Intervallo di velocità 15 - 525 min⁻¹
Carico massimo 32 kg
Garanzia Standard warranty includes 2 years labour, 5 years parts, and 10 years on the drive mechanism
Ampiezza di agitazione 25 mm
Elettrico 100 - 240 V, 50/60 Hz
Display Touch screen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR