Stampa…

Laboratory blenders, BagMixer® 400

Fornitore: INTERSCIENCE
021230 022230 023230 024230 025000 025100
INSC021230EA 2750 EUR
INSC021230 INSC022230 INSC023230 432-0313 432-0315 432-0314
Laboratory blenders, BagMixer® 400
Omogeneizzatori Omogeneizzatori
BagMixer® are highly efficient laboratory blenders for solid sample preparation. With a sterile bag, they guarantee optimal bacterial extraction in less than 60 seconds and eliminate all risks of cross contamination.

  • Door opens at 270° and paddles stop side be side at end of blending for easy extraction of bags
  • Removable paddles and stainless steel construction for ease of cleaning
  • Easy control of blending time, power and speed with VW CC, S and SW models
  • Q-Tight®, a special closing system prevents risks of leaking liquid from the top of the bag on VW and CC models
Visualizza i codici

Specifiche

Modello 400 P 400 W 400 VW 400 CC® 400 S 400 SW
Environmentally Preferable
Corse 8/s 8/s 4, 6, 8, 10/s 4, 6, 8, 10/s 4, 6, 8, 10/s 4, 6, 8, 10/s
Timer Variable time 30 - 210 seconds Variable time 30 - 210 seconds Variable time 1 s - 1 hr Variable time 1 s - 1 hr Variable time 1 s - 59 min Variable time 1 s - 59 min
Tensione rete 240 V, 50 - 60 Hz 240 V, 50 - 60 Hz 240 V, 50 - 60 Hz 240 V, 50 - 60 Hz 240 V, 50 - 60 Hz 240 V, 50 - 60 Hz
L×P×A 260×390×290 mm 260×390×290 mm 265×420×260 mm 265×420×260 mm 290×450×370 mm 290×450×370 mm
Peso 16,5 kg 16,5 kg 16,5 kg 16 kg 26 kg 26 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR