Stampa…

PlusOne™ Repel-Silane ES, Liquid_colorless

Fornitore: Cytiva
Attenzione

17-1332-01
17-1332-01EA 360 EUR
17-1332-01
PlusOne™ Repel-Silane ES, Liquid_colorless
PlusOne™ Repel-Silane ES

Repel-Silane ES is a 2% solution of dimethyldichlorosilane dissolved in octamethylcyclooctasilane.


  • Used in IEF, PAGE and Sequencing
  • Soluble in cold water and hot water


It is used to inhibit sticking of polyacrylamide gels, agarose gels, and nucleic acids to glass surfaces.

Flash Pt: 56 °C (132.8 °F) (coppa chiusa)
Temperatura di stoccaggio: Ambiente
UN: 1993
ADR: 3 III

Visualizza i codici


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR