Stampa…

High visibility shirt, long sleeves, Bresso

Fornitore: SIOEN
3890A2/FC1/S 3890A2/FC1/M 3890A2/FC1/L 3890A2/FC1/XL 3890A2/FC1/2XL 3890A2/FC1/3XL 3890A2/FY1/S 3890A2/FY1/M 3890A2/FY1/L 3890A2/FY1/XL 3890A2/FY1/2XL 3890A2/FY1/3XL
113-8601EA 49 EUR
113-8601 113-8602 113-8603 113-8604 113-8605 113-8606 113-8607 113-8608 113-8609 113-8610 113-8611 113-8612
High visibility shirt, long sleeves, Bresso
Abbigliamento da lavoro
These soft shirts are made of Ultra Line double knitted fabric: The exterior is made of 100% polyester, the interior is made of 50% Viloft® + 50% polyester (dropneedle).

  • V-neck, long sleeves
  • Hi-vis mesh at both sides under the arms for maximum ventilation
  • Perspiration is absorbed and transported to the outside, the skin continues to breathe
  • Stitched seams
  • Stretchable reflective tape

Weight: 185 g/m²

Certificazioni: EN ISO 20471:2013 (Class 2 until size S, Class 3 from size M); GO/RT 3279 (only for hi-vis orange)
Visualizza i codici

Specifiche

Modello Bresso
Environmentally Preferable
Applicazioni per abiti Industrial,Outdoor
Risk area HiVis
Genere Unisex
Sleeve or leg length Long
Tessuto Exterior: 100% polyester
Interior: 50% Viloft® + 50% polyester (dropneedle)
Peso 185 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR