Stampa…

Beard cover, Hopen®

Fornitore: Medicom
70.801
113-8337EA 16 EUR
113-8337
Beard cover, Hopen®
Indumenti usa e getta
This disposable beard cover made of white PP covers the lower part of the face. It is HACCP approved and therefore ideal for use in food applications, such as catering and food processing. Also suitable for chemical, pharmaceutical and maintenance applications.

  • Sewn, elasticated
  • Latex-free

Weight: 1,5 g
Size: 45 cm (long, flat)
Visualizza i codici

Specifiche

Environmentally Preferable
Genere
Applicazioni per abiti
Peso 1,5 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR