Stampa…

Cold storage overalls with bib and braces, Zermatt 6105

Fornitore: SIOEN
6105/276/3XL 6105/276/S 6105/276/M 6105/276/L 6105/276/1XL 6105/276/2XL
113-6059EA 181 EUR
113-6059 113-6054 113-6055 113-6056 113-6057 113-6058
Cold storage overalls with bib and braces, Zermatt 6105
Abbigliamento da lavoro
Protective overalls made of polyester and cotton, with a fixed quilted lining inside. The trousers provide protection from temperatures up to −40 °C and avoid cold bridges.

  • Extra protection and lining at knees
  • High back, stitched seams
  • Zip closure on the back of legs
  • Two inset pockets
  • Braces with buckles
  • Ankles adjustable by touch and close fastening, zip closure under flap at leg

Weight: 225 g/m²

Certificazioni: ENV 342 (3-2)
Visualizza i codici

Specifiche

Modello Zermatt 6105
Applicazioni per abiti Industrial
Environmentally Preferable
Risk area Cryo,Cold
Genere Unisex
Sleeve or leg length Chest long
Tipo di chiusura Con chiusura a zip
Tessuto polyester and cotton
Peso 225 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR