Stampa…

VWR®, Guanti in Nitrile

Fornitore: VWR Collection
112-2371EA 18.7 EUR
112-2371 112-2372 112-2373 112-3101
VWR®, Guanti in Nitrile
Guanti
These ambidextrous gloves provide extra protection, particularly for sensitive skin.

  • Finitura testurizzata, non sterile, senza polvere
  • Altamente resistente ai solventi chimici e ai grassi
  • Ottima presa, soprattutto quando si tengono oggetti bagnati
  • Progettato appositamente per chi soffre di allergie al lattice

For laboratory use in pharmaceutical and industrial applications, as well as for use in the food industry.

Length: 240 mm

Thickness: 0,25 mm (double wall)

Colour: Blue

EN 374, Cat. III, AQL 1,5
Food contact approved

Certificazioni: More Product Information
Visualizza i codici

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR