Stampa…

Papanicolaou's solution 3d polychromatic solution EA 65 used in nuclear staining, for cytology, Sigma-Aldrich®

Fornitore: Merck
Pericolo

1.09269.0100 1.09269.2500
1.09269.0100EA 29.5 EUR
1.09269.0100 1.09269.2500
Papanicolaou's solution 3d polychromatic solution EA 65 used in nuclear staining, for cytology, Sigma-Aldrich®
Papanicolaou's solution 3d polychromatic solution EA 65

Cytoplasm staining esp. for non-gynecological specimens, color effect pale blue-green


The cytological staining technique developed by Papanicolaou is still the standard method in cancer and hormone cycle diagnosis. Differential cytoplasm staining can be achieved using orange stains in conjunction with polychrome solution. 4 different polychrome solutions are available, they differ in the various concentrations of the components and produce different cytoplasm stains. Polychrome solutions EA 65, Papanicolaou’s solutions 3d and 3c, are normally used for mucous rich, non-gynaecological material. Papanicolaou’s solution 3c gives red staining results and Papanicolaou’s solution 3d gives blue-green staining results. It is an IVD & CE product.

Densità: 0,85 g/cm3 (20 °C)
Flash Pt: 17 °C
UN: 1170
ADR: 3,II
IVDLogo

Visualizza i codici

Risultati del test di specificazione

Suitability for microscopy (Vaginal smear) passes test
Nuclei blue to dark violet
Cyanophilic cytoplasm blue-green to blue-grey
Eosinophilic cytoplasm pink to red-violet


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR